CAPSCREW SOC ST12 UNF 7/16-20X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNF 7/16-20X1.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.043.0125
  • Mfr. Model # U07040.043.0125
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 941
  • Shipping Weight 0.07 lbs

Product Details

Carbon steel, blank steel finish, size 7/16-20 x 1-1/4, drive type hex, drive size 3/8 in, thread type 20, thread style imperial, thread direction right, thread length 1.38 in, head height 0.656 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -20? - 400? F
  • Thread Style Fully Threaded
  • Drive Type Hex Socket
  • Drive Size 3/8"
  • Thread Length 1-1/4"
  • Head Dia. 11/16"
  • Head Height 7/16"
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Min. Tensile Strength 180,000 PSI
  • Thread Dia. 7/16"
  • Dia./Thread Size 7/16"-20
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Length 1-1/4"
  • Material Grade Class 12
  • Basic Material Carbon Steel
  • Fastener Thread Type UNF (Fine)
  • Fastener Finish Black Oxide
  • Fastener Industry Standards ASTM A574, ANSI B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list