CAPSCREW SOC ST12 UNF 5/16-24X6. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNF 5/16-24X6.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.031.0600
  • Mfr. Model # U07040.031.0600
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 940
  • Shipping Weight 1.265 lbs

Product Details

Carbon steel, blank steel finish, size 5/16-24 x 6, drive type hex, drive size 1/4 in, thread type 24, thread style imperial, thread direction right, thread length 1.12 in, head height 0.469 in, head dia. 0.469 in, Rockwell hardness C37 to C45, meets/exce

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Socket Head Cap Screw
  • Drive Size 1/4"
  • Thread Length 1.12"
  • Thread Style Imperial
  • Drive Type Hex
  • Rockwell Hardness C37 - C45
  • Head Dia. 0.469"
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Head Height 0.469"
  • Thread Dia. 5/16"
  • Min. Tensile Strength 170,000 psi
  • Dia./Thread Size 5/16"-24
  • Length 6"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Screw Style Socket Head Cap Screw
  • Material Grade Class 12
  • Fastener Thread Type UNF (Fine)
  • Fastener Industry Standards ASME B18.3
  • Fastener Finish Blank Steel
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list