Discontinued with Replacement
CAPSCREW SOC ST12 UNF 5/16-24X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC ST12 UNF 5/16-24X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.031.0062
  • Mfr. Model # U07040.031.0062
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 940
  • Shipping Weight 0.023 lbs
Suggested Replacement Product
CAPSCREW SOC ST12 UNF 5/16-24X5/8,100/PK

Web Price : $15.51 / PACKAGE

Product Details

Carbon steel, blank steel finish, size 5/16-24 x 5/8, drive type hex, drive size 1/4 in, thread type 24, thread style imperial, thread direction right, thread length 1.12 in, head height 0.469 in, head dia. 0.469 in, Rockwell hardness C37 to C45, meets/ex

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -20 Degrees - 400 Degrees F
  • Drive Size 1/4"
  • Drive Type Hex
  • Thread Length 1.12"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 0.469"
  • Head Height 0.469"
  • Min. Tensile Strength 180,000 psi
  • Thread Dia. 5/16"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-24
  • Length 5/8"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Thread Type UNF (Fine)
  • Fastener Industry Standards ASME B18.3
  • Fastener Finish Blank Steel
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list