CAPSCREW SOC ST12 UNF 3/8-24X3. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNF 3/8-24X3.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.037.0300
  • Mfr. Model # U07040.037.0300
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 940
  • Shipping Weight 1.14 lbs

Product Details

Carbon steel, blank steel finish, size 3/8-24 x 3, drive type hex, drive size 5/16 in, thread type 24, thread style imperial, thread direction right, thread length 1.25 in, head height 0.562 in, head dia. 0.562 in, Rockwell hardness C37 to C45, meets/exce

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -20? - 400? F
  • Drive Size 5/16"
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Thread Length 1-1/4"
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 9/16"
  • Thread Dia. 3/8"
  • Head Height 3/8"
  • Min. Tensile Strength 180,000 PSI
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-24
  • Vented Hole Size Not Vented
  • Length 3"
  • Basic Material Carbon Steel
  • Fastener Finish Black Oxide
  • Material Grade Class 12
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNF (Fine)
  • Screw Head Type Cylindrical
  • Fastener Industry Standards ASTM A574, ANSI B18.3
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list