Skip Content
CAPSCREW SOC ST12 UNF 3/8-24X2.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNF 3/8-24X2.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.037.0250
  • Mfr. Model # U07040.037.0250
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 940
  • Shipping Weight 0.41 lbs

Product Details

Carbon steel, blank steel finish, size 3/8-24 x 2-1/2, drive type hex, drive size 5/16 in, thread type 24, thread style imperial, thread direction right, thread length 1.25 in, head height 0.562 in, head dia. 0.562 in, Rockwell hardness C37 to C45, meets/

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50? - 550? F
  • Drive Size 5/16"
  • Drive Type Hex Socket
  • Thread Length 1-1/4"
  • Rockwell Hardness C37 - C45
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Head Dia. 9/16"
  • Head Height 3/8"
  • Min. Tensile Strength 170,000 PSI
  • Dia./Thread Size 3/8"-24
  • System of Measurement Inch
  • Thread Dia. 3/8"
  • Vented Hole Size Not Vented
  • Length 2-1/2"
  • Basic Material Steel
  • Screw Industry Standards ASME B18.3
  • Fastener Finish Black Oxide
  • Material Grade Class 12
  • Fastener Thread Type UNF
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list