CAPSCREW SOC ST12 UNF 3/4-16X3. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNF 3/4-16X3.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.075.0300
  • Mfr. Model # U07040.075.0300
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 941
  • Shipping Weight 2.68 lbs

Product Details

Carbon steel, blank steel finish, size 3/4-16 x 3, drive type hex, drive size 5/8 in, thread type 16, thread style imperial, thread direction right, thread length 2 in, head height 1.125 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 1-1/8"
  • Head Height 1.125"
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. 3/4"
  • System of Measurement Inch
  • Dia./Thread Size 3/4-16
  • Drive Size 5/8"
  • Thread Length 2"
  • Drive Type Hex
  • Length 3"
  • Basic Material Carbon Steel
  • Fastener Thread Type UNF (Fine)
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Blank Steel
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list