Skip Content
CAPSCREW SOC ST12 UNF 3/4-16X2. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNF 3/4-16X2.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.075.0200
  • Mfr. Model # U07040.075.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 941
  • Shipping Weight 0.37 lbs

Product Details

Carbon steel, blank steel finish, size 3/4-16 x 2, drive type hex, drive size 5/8 in, thread type 16, thread style imperial, thread direction right, thread length 2 in, head height 1.125 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50? - 550? F
  • Drive Size 5/8"
  • Drive Type Hex Socket
  • Thread Length 2"
  • Thread Style Fully Threaded
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 1-1/8"
  • Head Height 3/4"
  • Min. Tensile Strength 170,000 PSI
  • Thread Dia. 3/4"
  • System of Measurement Inch
  • Dia./Thread Size 3/4"-16
  • Vented Hole Size Not Vented
  • Length 2"
  • Material Grade Class 12
  • Basic Material Steel
  • Fastener Thread Type UNF (Fine)
  • Fastener Finish Black Oxide
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list