Skip Content
CAPSCREW SOC ST12 UNF 3/4-16X2.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNF 3/4-16X2.3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.075.0275
  • Mfr. Model # U07040.075.0275
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 941
  • Shipping Weight 2.515 lbs

Product Details

Carbon steel, blank steel finish, size 3/4-16 x 2-3/4, drive type hex, drive size 5/8 in, thread type 16, thread style imperial, thread direction right, thread length 2 in, head height 1.125 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Thread Length 2"
  • Drive Size 5/8"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Head Height 1.125"
  • Min. Tensile Strength 170,000 psi
  • Head Dia. 1-1/8"
  • Thread Dia. 3/4"
  • System of Measurement Inch
  • Dia./Thread Size 3/4-16
  • Length 2-3/4"
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNF
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list