close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Carbon steel, blank steel finish, size 1/4-28 x 5/8, drive type hex, drive size 3/16 in, thread type 28, thread style imperial, thread direction right, thread length 1 in, head height 0.375 in, head dia. 0.375 in, Rockwell hardness C37 to C45, meets/excee
Technical Specs
- Item Socket Head Cap Screw
- Temp. Range -65? - 300? F
- Drive Size 3/16"
- Drive Type Hex Socket
- Thread Length 5/8"
- Thread Style Fully Threaded
- Head Dia. 3/16"
- Rockwell Hardness C37 - C45
- Thread Direction Right Hand
- Head Height 1/4"
- Min. Tensile Strength 180,000 psi
- System of Measurement Inch
- Thread Dia. 1/4"
- Dia./Thread Size 1/4"-28
- Vented Hole Size Not Vented
- Length 5/8"
- Basic Material Carbon Steel
- Fastener Finish Black Oxide
- Material Grade Class 12
- Screw Style Socket Head Cap Screw
- Fastener Industry Standards ASTM A574, ANSI B18.3
- Fastener Thread Type UNF (Fine)
- Screw Head Type Cylindrical
Compliance and Restrictions
-
None