Skip Content
CAPSCREW SOC ST12 UNF 1/4-28X3.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNF 1/4-28X3.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.025.0350
  • Mfr. Model # U07040.025.0350
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 940
  • Shipping Weight 1.493 lbs

Product Details

Carbon steel, blank steel finish, size 1/4-28 x 3-1/2, drive type hex, drive size 3/16 in, thread type 28, thread style imperial, thread direction right, thread length 1 in, head height 0.375 in, head dia. 0.375 in, Rockwell hardness C37 to C45, meets/exc

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -20 Degrees - 400 Degrees F
  • Drive Type Hex
  • Drive Size 3/16"
  • Thread Length 1"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Head Dia. 0.375"
  • Thread Direction Right Hand
  • Head Height 0.375"
  • System of Measurement Inch
  • Min. Tensile Strength 180,000 psi
  • Thread Dia. 1/4"
  • Dia./Thread Size 1/4-28
  • Length 3-1/2"
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list