Skip Content
CAPSCREW SOC ST12 UNF 1/4-28X1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNF 1/4-28X1.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.025.0100
  • Mfr. Model # U07040.025.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 940
  • Shipping Weight 0.02 lbs

Product Details

Carbon steel, blank steel finish, size 1/4-28 x 1, drive type hex, drive size 3/16 in, thread type 28, thread style imperial, thread direction right, thread length 1 in, head height 0.375 in, head dia. 0.375 in, Rockwell hardness C37 to C45, meets/exceeds

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -20? - 400? F
  • Drive Type Hex Socket
  • Drive Size 3/16"
  • Thread Length 1"
  • Thread Style Fully Threaded
  • Head Dia. 3/8"
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Min. Tensile Strength 180,000 PSI
  • Head Height 1/4"
  • Thread Dia. 1/4"
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-28
  • Vented Hole Size Not Vented
  • Length 1"
  • Basic Material Carbon Steel
  • Fastener Thread Type UNF
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Fastener Finish Black Oxide
  • Material Grade Class 12
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list