CAPSCREW SOC ST12 UNF 1/4-28X1.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNF 1/4-28X1.3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.025.0175
  • Mfr. Model # U07040.025.0175
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 940
  • Shipping Weight 0.03 lbs

Product Details

Carbon steel, blank steel finish, size 1/4-28 x 1-3/4, drive type hex, drive size 3/16 in, thread type 28, thread style imperial, thread direction right, thread length 1 in, head height 0.375 in, head dia. 0.375 in, Rockwell hardness C37 to C45, meets/exc

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3/16"
  • Temp. Range -50 Degrees - 550 Degrees F
  • Thread Length 1"
  • Drive Type Hex
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 0.375"
  • Min. Tensile Strength 190,000 psi
  • Head Height 0.375"
  • Thread Dia. 1/4"
  • System of Measurement Inch
  • Dia./Thread Size 1/4-28
  • Length 1-3/4"
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Fastener Thread Type UNF (Fine)
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list