CAPSCREW SOC ST12 UNF 1.3/8-12X6. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNF 1.3/8-12X6.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.137.0600
  • Mfr. Model # U07040.137.0600
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.959 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 1"
  • Thread Length 3.44"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 to C45
  • Head Height 1.375"
  • Item Socket Head Cap Screw
  • Length 6"
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Head Dia. 1-5/8"
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. 1-3/8"
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Dia./Thread Size 1-3/8"-12
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF (Fine)
  • Screw Head Type Cylindrical
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list