Skip Content
CAPSCREW SOC ST12 UNF 1/2-20X3. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNF 1/2-20X3.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.050.0300
  • Mfr. Model # U07040.050.0300
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 941
  • Shipping Weight 0.35 lbs

Product Details

Carbon steel, blank steel finish, size 1/2-20 x 3, drive type hex, drive size 3/8 in, thread type 20, thread style imperial, thread direction right, thread length 1.5 in, head height 0.750 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Finish Black Oxide
  • Item Socket Head Cap Screw
  • Material Carbon Steel
  • Temp. Range -50? - 550? F
  • Thread Size 1/2"
  • Drive Type Hex Socket
  • Drive Size 3/8"
  • Thread Type 20
  • Thread Style Partially Threaded
  • Head Type
  • Thread Length 1-1/2"
  • Length under Head 3"
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Meets/Exceeds ASME B18.3
  • Head Dia. 3/4"
  • Head Height 1/2"
  • Min. Tensile Strength 170,000 PSI
  • Thread Dia. 1/2"
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-20
  • Vented Hole Size Not Vented
  • Length 3"
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Fastener Finish Black Oxide
  • Fastener Thread Type UNF
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list