Skip Content
CAPSCREW SOC ST12 UNF 1/2-20X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNF 1/2-20X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.050.0075
  • Mfr. Model # U07040.050.0075
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 941
  • Shipping Weight 0.904 lbs

Product Details

Carbon steel, blank steel finish, size 1/2-20 x 3/4, drive type hex, drive size 3/8 in, thread type 20, thread style imperial, thread direction right, thread length 1.5 in, head height 0.750 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3/8"
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Type Hex
  • Thread Length 1.5"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Head Dia. 3/4"
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. 1/2"
  • Dia./Thread Size 1/2"-20
  • System of Measurement Inch
  • Head Height 0.750"
  • Length 3/4"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF
  • Material Grade Class 12
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list