Skip Content
CAPSCREW SOC ST12 UNF 1.-12X6. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC ST12 UNF 1.-12X6.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.100.0600
  • Mfr. Model # U07040.100.0600
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 941
  • Shipping Weight 8.41 lbs

Product Details

Carbon steel, blank steel finish, size 1-12 x 6, drive type hex, drive size 3/4 in, thread type 12, thread style imperial, thread direction right, thread length 2.5 in, head height 1.500 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Drive Size 3/4"
  • Drive Type Hex
  • Thread Length 2.5"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 to C45
  • Head Height 1.500"
  • Item Socket Head Cap Screw
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Length 6"
  • Head Dia. 1/8"
  • Thread Dia. 1"
  • Min. Tensile Strength 170,000 psi
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Material Grade Class 12
  • Vented Hole Size Not Vented
  • Dia./Thread Size 1"-14
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list