Skip Content
CAPSCREW SOC ST12 UNF 1.-12X5. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC ST12 UNF 1.-12X5.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.100.0500
  • Mfr. Model # U07040.100.0500
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 941
  • Shipping Weight 7.585 lbs

Product Details

Carbon steel, blank steel finish, size 1-12 x 5, drive type hex, drive size 3/4 in, thread type 12, thread style imperial, thread direction right, thread length 2.5 in, head height 1.500 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Drive Size 3/4"
  • Drive Type Hex
  • Thread Length 2.5"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 to C45
  • Head Height 1.500"
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Item Socket Head Cap Screw
  • Length 5"
  • Thread Dia. 1"
  • Head Dia. 1/8"
  • Min. Tensile Strength 170,000 psi
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Dia./Thread Size 1"-14
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Thread Type UNF (Fine)
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3
  • Fastener Finish Blank Steel
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list