Skip Content
CAPSCREW SOC ST12 UNF 1.1/4-12X5. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNF 1.1/4-12X5.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.125.0500
  • Mfr. Model # U07040.125.0500
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.601 lbs

Technical Specs

  • Drive Size 7/8"
  • Drive Type Hex Socket
  • Thread Length 3-1/8"
  • Thread Style Partially Threaded
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Height 1-1/4"
  • Item Socket Head Cap Screw
  • Temp. Range -58? - 302? F
  • Head Dia. 1-7/8"
  • Min. Tensile Strength 170,000 PSI
  • Thread Dia. 1-1/4"
  • System of Measurement Inch
  • Dia./Thread Size 1-1/4"-12
  • Vented Hole Size Not Vented
  • Length 5"
  • Basic Material Alloy Steel
  • Material Grade Class 12
  • Fastener Thread Type UNF
  • Screw Industry Standards ASME B18.3
  • Fastener Finish Plain
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list