CAPSCREW SOC ST12 UNF 1.1/4-12X4. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNF 1.1/4-12X4.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.125.0400
  • Mfr. Model # U07040.125.0400
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.14 lbs

Technical Specs

  • Drive Type Hex
  • Thread Length 3.12"
  • Rockwell Hardness C37 to C45
  • Thread Style Imperial
  • Drive Size 7/8"
  • Thread Direction Right Hand
  • Head Height 1.25"
  • Item Socket Head Cap Screw
  • Length 4"
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Min. Tensile Strength 170,000 psi
  • Head Dia. 1-7/8"
  • Basic Material Carbon Steel
  • Thread Dia. 1-1/4"
  • Dia./Thread Size 1-1/4"-12
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF (Fine)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list