Skip Content
CAPSCREW SOC ST12 UNF 1.1/2-12X5. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNF 1.1/2-12X5.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07040.150.0500
  • Mfr. Model # U07040.150.0500
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.217 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 1"
  • Thread Length 3.75"
  • Thread Style Imperial
  • Rockwell Hardness C37 to C45
  • Thread Direction Right Hand
  • Head Height 1.5"
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Item Socket Head Cap Screw
  • Length 5"
  • Head Dia. 2-1/4"
  • System of Measurement Inch
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. 1-1/2"
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Dia./Thread Size 1-1/2"-12
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNF
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list