Discontinued with Replacement
CAPSCREW SOC ST12 UNC NO.8-32X7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC ST12 UNC NO.8-32X7/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.016.0043
  • Mfr. Model # U07000.016.0043
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 935
  • Shipping Weight 0.007 lbs
Suggested Replacement Product
CAPSCREW SOC ST12 UN NO.8-32X7/16,100/PK

Your Price : NA PACKAGE

Product Details

Carbon steel, blank steel finish, size #8-32 x 7/16, drive type hex, drive size 9/64 in, thread type 32, thread style imperial, thread direction right, thread length 0.88 in, head height 0.164 in, head dia. 0.27 in, Rockwell hardness C37 to C45, meets/exc

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -20 Degrees - 400 Degrees F
  • Drive Size 9/64"
  • Drive Type Hex Socket
  • Thread Length 0.88"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Min. Tensile Strength 180,000 psi
  • Head Height 0.164"
  • Thread Dia. #8
  • Dia./Thread Size #8-32
  • System of Measurement Inch
  • Head Dia. 5/16"
  • Length 7/16"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Industry Standards ASME B18.3
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list