CAPSCREW SOC ST12 UNC NO.8-32X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNC NO.8-32X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.016.0031
  • Mfr. Model # U07000.016.0031
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 935
  • Shipping Weight 0.551 lbs

Product Details

Carbon steel, blank steel finish, size #8-32 x 5/16, drive type hex, drive size 9/64 in, thread type 32, thread style imperial, thread direction right, thread length 0.88 in, head height 0.164 in, head dia. 0.27 in, Rockwell hardness C37 to C45, meets/exc

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -20 Degrees - 400 Degrees F
  • Drive Size 9/64"
  • Drive Type Hex Socket
  • Thread Style Imperial
  • Thread Length 0.88"
  • Rockwell Hardness C37 - C45
  • Head Dia. 5/16"
  • Thread Direction Right Hand
  • Head Height 0.164"
  • Min. Tensile Strength 180,000 psi
  • Thread Dia. #8
  • System of Measurement Inch
  • Dia./Thread Size #8-32
  • Length 5/16"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list