images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
This product has been DISCONTINUED and can no longer be ordered.
CAPSCREW SOC ST12 UNC NO.8-32X3
- Item # FPBU07000.016.0300
- Mfr. Model # U07000.016.0300
- UNSPSC # 27111703
- CATALOGUE PAGE # N/A
- Shipping Weight 0.029 lbs
Product Details
Technical Specs
- Item Socket Head Cap Screw
- Temp. Range -50 Degrees - 550 Degrees F
- Drive Size 9/64"
- Drive Type Hex Socket
- Thread Length 0.88"
- Thread Style Imperial
- Rockwell Hardness C37 - C45
- Thread Direction Right Hand
- Head Dia. 5/16"
- Head Height 0.164"
- Min. Tensile Strength 170,000 psi
- Thread Dia. #8
- Dia./Thread Size #8-32
- System of Measurement Inch
- Length 3"
- Basic Material Carbon Steel
- Vented Hole Size Not Vented
- Material Grade Class 12
- Fastener Thread Type UNC (Coarse)
- Fastener Industry Standards ASME B18.3
- Fastener Finish Blank Steel
- Screw Head Type Cylindrical
- Screw Style Socket Head Cap Screw
Compliance and Restrictions
-
None