CAPSCREW SOC ST12 UNC NO.8-32X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNC NO.8-32X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.016.0200
  • Mfr. Model # U07000.016.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Carbon steel, blank steel finish, size #8-32 x 2, drive type hex, drive size 9/64 in, thread type 32, thread style imperial, thread direction right, thread length 0.88 in, head height 0.164 in, head dia. 0.27 in, Rockwell hardness C37 to C45, meets/exceed

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50? - 550? F
  • Drive Size 9/64"
  • Thread Length 7/8"
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Height 5/64"
  • Min. Tensile Strength 190,000 PSI
  • Head Dia. 5/16"
  • Thread Dia. #8
  • Dia./Thread Size #8-32
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Length 2"
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Black Oxide
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASTM A574, ANSI B18.3
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list