Discontinued with Replacement
CAPSCREW SOC ST12 UNC NO.6-32X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC ST12 UNC NO.6-32X3/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.013.0018
  • Mfr. Model # U07000.013.0018
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 935
  • Shipping Weight 0.002 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC ST12 UN NO.6-32X3/16,100/PK

Web Price : $7.23 / PACKAGE

Product Details

Carbon steel, blank steel finish, size #6-32 x 3/16, drive type hex, drive size 7/64 in, thread type 32, thread style imperial, thread direction right, thread length 0.75 in, head height 0.138 in, head dia. 0.026 in, Rockwell hardness C37 to C45, meets/ex

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 7/64"
  • Drive Type Hex Socket
  • Thread Length 0.75"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Head Dia. 1/4"
  • Head Height 0.138"
  • Thread Dia. #6
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Min. Tensile Strength 170,000 psi
  • Dia./Thread Size 6-32
  • Length 3/16"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.3
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list