Skip Content
CAPSCREW SOC ST12 UNC NO.6-32X1-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC NO.6-32X1-3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.013.0137
  • Mfr. Model # U07000.013.0137
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 935
  • Shipping Weight 0.569 lbs

Product Details

Carbon steel, blank steel finish, size #6-32 x 1-3/8, drive type hex, drive size 7/64 in, thread type 32, thread style imperial, thread direction right, thread length 0.75 in, head height 0.138 in, head dia. 0.026 in, Rockwell hardness C37 to C45, meets/e

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 7/64"
  • Drive Type Hex Socket
  • Thread Length 0.75"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Head Height 0.138"
  • Thread Direction Right Hand
  • Head Dia. 1/4"
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. #6
  • System of Measurement Inch
  • Dia./Thread Size 6-32
  • Length 1-3/8"
  • Screw Industry Standards ASME B18.3
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list