CAPSCREW SOC ST12 UNC NO.4-40X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNC NO.4-40X7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.011.0087
  • Mfr. Model # U07000.011.0087
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 935
  • Shipping Weight 0.441 lbs

Product Details

Carbon steel, blank steel finish, size #4-40 x 7/8, drive type hex, drive size 3/32 in, thread type 40, thread style imperial, thread direction right, thread length 0.75 in, head height 0.112 in, head dia. 0.183 in, Rockwell hardness C37 to C45, meets/exc

Technical Specs

  • Temp. Range -20 Degrees - 400 Degrees F
  • Item Socket Head Cap Screw
  • Drive Size 3/32"
  • Drive Type Hex Socket
  • Thread Length 0.75"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Height 0.112"
  • Head Dia. 1/4"
  • Dia./Thread Size 4"-40
  • Thread Dia. #4
  • System of Measurement Inch
  • Min. Tensile Strength 180,000 psi
  • Length 7/8"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list