Skip Content
CAPSCREW SOC ST12 UNC NO.4-40X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC NO.4-40X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.011.0062
  • Mfr. Model # U07000.011.0062
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 935
  • Shipping Weight 0.27 lbs

Product Details

Carbon steel, blank steel finish, size #4-40 x 5/8, drive type hex, drive size 3/32 in, thread type 40, thread style imperial, thread direction right, thread length 0.75 in, head height 0.112 in, head dia. 0.183 in, Rockwell hardness C37 to C45, meets/exc

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -20 Degrees - 400 Degrees F
  • Drive Size 3/32"
  • Drive Type Hex Socket
  • Thread Length 0.75"
  • Thread Style Imperial
  • Head Dia. 1/4"
  • Min. Tensile Strength 180,000 psi
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Head Height 0.112"
  • System of Measurement Inch
  • Thread Dia. #4
  • Dia./Thread Size 4"-40
  • Length 5/8"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC (Coarse)
  • Screw Head Type Cylindrical
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list