!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CAPSCREW SOC ST12 UNC NO.4-40X1-3/8

CAPSCREW SOC ST12 UNC NO.4-40X1-3/8

APPROVED VENDOR

CAPSCREW SOC ST12 UNC NO.4-40X1-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW SOC ST12 UNC NO.4-40X1-3/8

CAPSCREW SOC ST12 UNC NO.4-40X1-3/8

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU07000.011.0137
  • Mfr. Model # U07000.011.0137
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs
Suggested Replacement Product
CAPSCW SOC ST12 UNC NO.4-40X1-3/8,100/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.42 / PACKAGE of 100

EHC: EHC :

Product Details

Carbon steel, blank steel finish, size #4-40 x 1-3/8, drive type hex, drive size 3/32 in, thread type 40, thread style imperial, thread direction right, thread length 0.75 in, head height 0.112 in, head dia. 0.183 in, Rockwell hardness C37 to C45, meets/e

Technical Specs

  • Item Socket Head Cap Screw
  • System of Measurement Inch
  • Drive Size 3/32"
  • Thread Size 4-40
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Head Type Standard
  • Drive Type Hex Socket
  • Finish BLNK (Blank Steel)
  • Head Height 0.112"
  • Rockwell Hardness C37 - C45
  • Thread Type 40

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list