Skip Content
CAPSCREW SOC ST12 UNC NO.3-48X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC NO.3-48X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.009.0037
  • Mfr. Model # U07000.009.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 935
  • Shipping Weight 0.112 lbs

Product Details

Carbon steel, blank steel finish, size #3-48 x 3/8, drive type hex, drive size 5/64 in, thread type 48, thread style imperial, thread direction right, thread length 0.62 in, head height 0.099 in, head dia. 0.161 in, Rockwell hardness C37 to C45, meets/exc

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -20 Degrees - 400 Degrees F
  • Drive Size 5/64"
  • Drive Type Hex Socket
  • Thread Style Imperial
  • Thread Length 0.62"
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 3/16"
  • Head Height 0.099"
  • Min. Tensile Strength 180,000 psi
  • Thread Dia. #3
  • System of Measurement Inch
  • Dia./Thread Size 3"-48
  • Length 3/8"
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Fastener Finish Blank Steel
  • Material Grade Class 12
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list