Skip Content
CAPSCREW SOC ST12 UNC NO.2-56X1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC NO.2-56X1.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.008.0100
  • Mfr. Model # U07000.008.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 935
  • Shipping Weight 0.214 lbs

Product Details

Carbon steel, blank steel finish, size #2-56 x 1, drive type hex, drive size 5/64 in, thread type 56, thread style imperial, thread direction right, thread length 0.62 in, head height 0.086 in, head dia. 0.14 in, Rockwell hardness C37 to C45, meets/exceed

Technical Specs

  • Temp. Range -50 Degrees - 550 Degrees F
  • Item Socket Head Cap Screw
  • Drive Size 5/64"
  • Drive Type Hex Socket
  • Thread Length 0.62"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Height 0.086"
  • Head Dia. 3/16"
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. #2
  • System of Measurement Inch
  • Dia./Thread Size 2"-56
  • Length 1"
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list