Discontinued with Replacement
CAPSCREW SOC ST12 UNC NO.2-56X1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC ST12 UNC NO.2-56X1/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.008.0012
  • Mfr. Model # U07000.008.0012
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 935
  • Shipping Weight 0.001 lbs
Suggested Replacement Product
CAPSCREW SOC ST12 UNC NO.2-56X1/8,100/PK

Web Price : $11.44 / PACKAGE

Product Details

Carbon steel, blank steel finish, size #2-56 x 1/8, drive type hex, drive size 5/64 in, thread type 56, thread style imperial, thread direction right, thread length 0.62 in, head height 0.086 in, head dia. 0.14 in, Rockwell hardness C37 to C45, meets/exce

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 5/64"
  • Thread Length 0.62"
  • Drive Type Hex Socket
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Head Dia. 3/16"
  • Thread Direction Right Hand
  • Head Height 0.086"
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. #2
  • System of Measurement Inch
  • Dia./Thread Size 2"-56
  • Length 1/8"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Material Grade Class 12
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list