CAPSCREW SOC ST12 UNC NO.10-24X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNC NO.10-24X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.019.0025
  • Mfr. Model # U07000.019.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 935
  • Shipping Weight 0.49 lbs

Product Details

Carbon steel, blank steel finish, size #10-24 x 1/4, drive type hex, drive size 5/32 in, thread type 24, thread style imperial, thread direction right, thread length 0.88 in, head height 0.19 in, head dia. 0.312 in, Rockwell hardness C37 to C45, meets/exc

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Size 5/16"
  • Drive Type Hex Socket
  • Thread Length 0.88"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 5/16"
  • Head Height 0.19"
  • Thread Dia. #10
  • System of Measurement Inch
  • Min. Tensile Strength 180,000 psi
  • Dia./Thread Size #10-24
  • Length 1/4"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Industry Standards ASME B18.3
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list