CAPSCREW SOC ST12 UNC NO.1-64X1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNC NO.1-64X1.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.007.0100
  • Mfr. Model # U07000.007.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 935
  • Shipping Weight 0.106 lbs

Product Details

Carbon steel, blank steel finish, size #1-64 x 1, drive type hex, drive size 1/16 in, thread type 64, thread style imperial, thread direction right, thread length 0.62 in, head height 0.073 in, head dia. 0.118 in, Rockwell hardness C37 to C45, meets/excee

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 1/16"
  • Drive Type Hex Socket
  • Thread Length 0.62"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Height 0.073"
  • Head Dia. 1/8"
  • Thread Dia. #1
  • Min. Tensile Strength 170,000 psi
  • System of Measurement Inch
  • Dia./Thread Size 1-64
  • Length 1"
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC (Coarse)
  • Vented Hole Size Not Vented
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list