Skip Content
CAPSCREW SOC ST12 UNC 9/16-12X3.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 9/16-12X3.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.056.0350
  • Mfr. Model # U07000.056.0350
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 937
  • Shipping Weight 1.39 lbs

Product Details

Carbon steel, blank steel finish, size 9/16-12 x 3-1/2, drive type hex, drive size 3/8 in, thread type 12, thread style imperial, thread direction right, thread length 1.5 in, head height 0.562 in, head dia. 0.844 in, Rockwell hardness C37 to C45, meets/e

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 3/8"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 1.5"
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 0.844"
  • Thread Dia. 9/16"
  • Min. Tensile Strength 170,000 psi
  • Head Height 0.562"
  • System of Measurement Inch
  • Dia./Thread Size 9/16-12
  • Length 3-1/2"
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Vented Hole Size Not Vented
  • Screw Industry Standards ASME B18.3
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list