Skip Content
CAPSCREW SOC ST12 UNC 9/16-12X2.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 9/16-12X2.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.056.0250
  • Mfr. Model # U07000.056.0250
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 937
  • Shipping Weight 1.07 lbs

Product Details

Carbon steel, blank steel finish, size 9/16-12 x 2-1/2, drive type hex, drive size 3/8 in, thread type 12, thread style imperial, thread direction right, thread length 1.5 in, head height 0.562 in, head dia. 0.844 in, Rockwell hardness C37 to C45, meets/e

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 3/8"
  • Drive Type Hex
  • Thread Length 1.5"
  • Thread Style Imperial
  • Head Height 0.562"
  • Head Dia. 0.844"
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Min. Tensile Strength 170,000 psi
  • Dia./Thread Size 9/16-12
  • Thread Dia. 9/16"
  • System of Measurement Inch
  • Length 2-1/2"
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC
  • Vented Hole Size Not Vented
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list