Skip Content
CAPSCREW SOC ST12 UNC 7/8-9X9. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 7/8-9X9.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.087.0900
  • Mfr. Model # U07000.087.0900
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Drive Size 3/4"
  • Thread Length 2.25"
  • Thread Style Imperial
  • Drive Type Hex
  • Rockwell Hardness C37 to C45
  • Thread Direction Right Hand
  • Head Dia. 1.312"
  • Head Height 0.875"
  • Item Socket Head Cap Screw
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Length 9"
  • Min. Tensile Strength 170,000 psi
  • System of Measurement Inch
  • Thread Dia. 7/8"
  • Dia./Thread Size 7/8"-9
  • Basic Material Carbon Steel
  • Material Grade Alloy Steel
  • Fastener Finish Blank Steel
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list