Skip Content
CAPSCREW SOC ST12 UNC 7/8-9X6.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 7/8-9X6.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.087.0650
  • Mfr. Model # U07000.087.0650
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 937
  • Shipping Weight 6.81 lbs

Product Details

Carbon steel, blank steel finish, size 7/8-9 x 6-1/2, drive type hex, drive size 3/4 in, thread type 9, thread style imperial, thread direction right, thread length 2.25 in, head height 0.875 in, head dia. 1.312 in, Rockwell hardness C37 to C45, meets/exc

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Type Hex
  • Drive Size 3/4"
  • Thread Length 2.25"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Height 0.875"
  • Head Dia. 1.312"
  • Dia./Thread Size 7/8"-9
  • System of Measurement Inch
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. 7/8"
  • Length 6-1/2"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Material Grade Class 12
  • Fastener Thread Type UNC (Coarse)
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list