CAPSCREW SOC ST12 UNC 7/8-9X4.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNC 7/8-9X4.3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.087.0475
  • Mfr. Model # U07000.087.0475
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 937
  • Shipping Weight 5.29 lbs

Product Details

Carbon steel, blank steel finish, size 7/8-9 x 4-3/4, drive type hex, drive size 3/4 in, thread type 9, thread style imperial, thread direction right, thread length 2.25 in, head height 0.875 in, head dia. 1.312 in, Rockwell hardness C37 to C45, meets/exc

Technical Specs

  • Drive Type Hex
  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 3/4"
  • Thread Length 2.25"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 1.312"
  • Head Height 0.875"
  • Min. Tensile Strength 170,000 psi
  • System of Measurement Inch
  • Thread Dia. 7/8"
  • Dia./Thread Size 7/8"-9
  • Length 4-3/4"
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Blank Steel
  • Material Grade Class 12
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical
  • Fastener Industry Standards ASME B18.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list