Skip Content
CAPSCREW SOC ST12 UNC 7/8-9X2.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 7/8-9X2.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.087.0225
  • Mfr. Model # U07000.087.0225
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 937
  • Shipping Weight 3.17 lbs

Product Details

Carbon steel, blank steel finish, size 7/8-9 x 2-1/4, drive type hex, drive size 3/4 in, thread type 9, thread style imperial, thread direction right, thread length 2.25 in, head height 0.875 in, head dia. 1.312 in, Rockwell hardness C37 to C45, meets/exc

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50? - 550? F
  • Drive Size 3/4"
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Thread Length 2-1/4"
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 1-5/16"
  • System of Measurement Inch
  • Thread Dia. 7/8"
  • Head Height 7/8"
  • Min. Tensile Strength 170,000 PSI
  • Dia./Thread Size 7/8"-9
  • Vented Hole Size Not Vented
  • Length 2-1/4"
  • Basic Material Steel
  • Screw Industry Standards ASME B18.3
  • Material Grade Class 12
  • Fastener Thread Type UNC
  • Fastener Finish Black Oxide
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List