Skip Content
CAPSCREW SOC ST12 UNC 7/16-14X4.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 7/16-14X4.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.043.0450
  • Mfr. Model # U07000.043.0450
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 936
  • Shipping Weight 1.1 lbs

Product Details

Carbon steel, blank steel finish, size 7/16-14 x 4-1/2, drive type hex, drive size 3/8 in, thread type 14, thread style imperial, thread direction right, thread length 1.38 in, head height 0.438 in, head dia. 0.656 in, Rockwell hardness C37 to C45, meets/

Technical Specs

  • Temp. Range -50 Degrees - 550 Degrees F
  • Item Socket Head Cap Screw
  • Drive Type Hex
  • Drive Size 3/8"
  • Thread Length 1.38"
  • Thread Style Imperial
  • Head Dia. 0.656"
  • Thread Direction Right Hand
  • Head Height 0.438"
  • Rockwell Hardness C37 - C45
  • Min. Tensile Strength 170,000 psi
  • System of Measurement Inch
  • Thread Dia. 7/16"
  • Dia./Thread Size 7/16-14
  • Length 4-1/2"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list