CAPSCREW SOC ST12 UNC 7/16-14X2.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

CAPSCREW SOC ST12 UNC 7/16-14X2.1/4

FABORY

Web Price : $66.10 per 100

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.043.0225
  • Mfr. Model # U07000.043.0225
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 936
  • Shipping Weight 0.111 lbs

Product Details

Carbon steel, blank steel finish, size 7/16-14 x 2-1/4, drive type hex, drive size 3/8 in, thread type 14, thread style imperial, thread direction right, thread length 1.38 in, head height 0.438 in, head dia. 0.656 in, Rockwell hardness C37 to C45, meets/

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -20? - 400? F
  • Drive Size 3/8"
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Thread Length 1-3/8"
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Min. Tensile Strength 180,000 psi
  • Thread Dia. 7/16"
  • Head Dia. 11/16"
  • System of Measurement Inch
  • Head Height 7/16"
  • Dia./Thread Size 7/16"-14
  • Vented Hole Size Not Vented
  • Length 2-1/4"
  • Basic Material Carbon Steel
  • Fastener Finish Black Oxide
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Material Grade Class 12
  • Fastener Industry Standards ASTM A574, ANSI B18.3
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list