CAPSCREW SOC ST12 UNC 7/16-14X2.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNC 7/16-14X2.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.043.0250
  • Mfr. Model # U07000.043.0250
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 936
  • Shipping Weight 1.15 lbs

Product Details

Carbon steel, blank steel finish, size 7/16-14 x 2-1/2, drive type hex, drive size 3/8 in, thread type 14, thread style imperial, thread direction right, thread length 1.38 in, head height 0.438 in, head dia. 0.656 in, Rockwell hardness C37 to C45, meets/

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3/8"
  • Temp. Range -20? - 400? F
  • Drive Type Hex Socket
  • Thread Length 1-3/8"
  • Thread Style Partially Threaded
  • Rockwell Hardness C37 - C45
  • Head Height 7/16"
  • Min. Tensile Strength 180,000 psi
  • Thread Direction Right Hand
  • Head Dia. 11/16"
  • Thread Dia. 7/16"
  • System of Measurement Inch
  • Dia./Thread Size 7/16"-14
  • Vented Hole Size Not Vented
  • Length 2-1/2"
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Fastener Industry Standards ASTM A574, ANSI B18.3
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Black Oxide
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list