CAPSCREW SOC ST12 UNC 5/16-18X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNC 5/16-18X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.031.0037
  • Mfr. Model # U07000.031.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 936
  • Shipping Weight 1.85 lbs

Product Details

Carbon steel, blank steel finish, size 5/16-18 x 3/8, drive type hex, drive size 1/4 in, thread type 18, thread style imperial, thread direction right, thread length 1.12 in, head height 0.312 in, head dia. 0.469 in, Rockwell hardness C37 to C45, meets/ex

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -20? - 400? F
  • Drive Size 1/4"
  • Drive Type Hex Socket
  • Thread Length 3/8"
  • Thread Style Fully Threaded
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Min. Tensile Strength 180,000 psi
  • Head Dia. 7/16"
  • Thread Dia. 5/16"
  • Head Height 5/16"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18
  • Vented Hole Size Not Vented
  • Length 3/8"
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Fastener Finish Black Oxide
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASTM A574, ASME B18.3
  • Screw Head Type Cylindrical
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list