close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Carbon steel, blank steel finish, size 3/8-16 x 5/8, drive type hex, drive size 5/16 in, thread type 16, thread style imperial, thread direction right, thread length 1.25 in, head height 0.375 in, head dia. 0.562 in, Rockwell hardness C37 to C45, meets/ex
Technical Specs
- Item Socket Head Cap Screw
- Temp. Range -50? - 550? F
- Drive Type Hex Socket
- Drive Size 5/16"
- Thread Length 5/8"
- Thread Style Fully Threaded
- Thread Direction Right Hand
- Rockwell Hardness C37 - C45
- Head Dia. 9/16"
- Head Height 3/8"
- Min. Tensile Strength 170,000 PSI
- Dia./Thread Size 3/8"-16
- System of Measurement Inch
- Thread Dia. 3/8"
- Vented Hole Size Not Vented
- Length 5/8"
- Basic Material Steel
- Material Grade Class 12
- Fastener Industry Standards ASME B18.3
- Fastener Finish Black Oxide
- Screw Style Socket Head Cap Screw
- Fastener Thread Type UNC (Coarse)
- Screw Head Type Cylindrical
Compliance and Restrictions
-
None