Skip Content
CAPSCREW SOC ST12 UNC 3/8-16X2. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 3/8-16X2.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.037.0200
  • Mfr. Model # U07000.037.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 936
  • Shipping Weight 0.07 lbs

Product Details

Carbon steel, blank steel finish, size 3/8-16 x 2, drive type hex, drive size 5/16 in, thread type 16, thread style imperial, thread direction right, thread length 1.25 in, head height 0.375 in, head dia. 0.562 in, Rockwell hardness C37 to C45, meets/exce

Technical Specs

  • Drive Size 5/16"
  • Temp. Range -50? - 550? F
  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 1-1/4"
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • System of Measurement Inch
  • Head Dia. 9/16"
  • Thread Dia. 3/8"
  • Head Height 3/8"
  • Min. Tensile Strength 170,000 PSI
  • Dia./Thread Size 3/8"-16
  • Vented Hole Size Not Vented
  • Length 2"
  • Basic Material Steel
  • Material Grade Class 12
  • Fastener Thread Type UNC
  • Fastener Finish Black Oxide
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list