Discontinued with Replacement
CAPSCREW SOC ST12 UNC 3/8-16X1.3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC ST12 UNC 3/8-16X1.3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.037.0137
  • Mfr. Model # U07000.037.0137
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 936
  • Shipping Weight 0.068 lbs
Suggested Replacement Product
CAPSCREW SOC ST12 UNC 3/8-16X1.3/8,50/PK

Your Price : NA PACKAGE

Product Details

Carbon steel, blank steel finish, size 3/8-16 x 1-3/8, drive type hex, drive size 5/16 in, thread type 16, thread style imperial, thread direction right, thread length 1.25 in, head height 0.375 in, head dia. 0.562 in, Rockwell hardness C37 to C45, meets/

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 5/16"
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Type Hex Socket
  • Thread Length 1.25"
  • Rockwell Hardness C37 - C45
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Head Dia. 9/16"
  • Head Height 0.375"
  • System of Measurement Inch
  • Thread Dia. 3/8"
  • Min. Tensile Strength 170,000 psi
  • Dia./Thread Size 3/8"-16
  • Length 1-3/8"
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Fastener Thread Type UNC (Coarse)
  • Material Grade Class 12
  • Fastener Industry Standards ASME B18.3
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list