Skip Content
CAPSCREW SOC ST12 UNC 3/4-10X4.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 3/4-10X4.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.075.0425
  • Mfr. Model # U07000.075.0425
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 937
  • Shipping Weight 3.095 lbs

Product Details

Carbon steel, blank steel finish, size 3/4-10 x 4-1/4, drive type hex, drive size 5/8 in, thread type 10, thread style imperial, thread direction right, thread length 2 in, head height 0.75 in, head dia. 1.125 in, Rockwell hardness C37 to C45, meets/excee

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 5/8"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 2"
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Min. Tensile Strength 170,000 psi
  • Head Dia. 1.125"
  • System of Measurement Inch
  • Head Height 0.75"
  • Thread Dia. 3/4"
  • Dia./Thread Size 3/4"-10
  • Length 4-1/4"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.3
  • Fastener Thread Type UNC
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list