Skip Content
CAPSCREW SOC ST12 UNC 2.-4.5X18. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 2.-4.5X18.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.200.1800
  • Mfr. Model # U07000.200.1800
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.968 lbs

Technical Specs

  • Drive Size 1-1/2"
  • Drive Type Hex
  • Thread Length 5"
  • Thread Style Imperial
  • Rockwell Hardness C37 to C45
  • Thread Direction Right Hand
  • Head Height 2"
  • Length 18"
  • Item Socket Head Cap Screw
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Min. Tensile Strength 170,000 psi
  • Head Dia. 2-3/4"
  • Thread Dia. 2"
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Dia./Thread Size 2"-4-1/2
  • Material Grade Class 12
  • Fastener Thread Type UNC
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list