Skip Content
CAPSCREW SOC ST12 UNC 2.-4.5X10. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 2.-4.5X10.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.200.1000
  • Mfr. Model # U07000.200.1000
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.303 lbs

Technical Specs

  • Drive Size 1-1/2"
  • Drive Type Hex
  • Thread Length 5"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 to C45
  • Head Height 2"
  • Length 10"
  • Item Socket Head Cap Screw
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Min. Tensile Strength 170,000 psi
  • Head Dia. 2-3/4"
  • System of Measurement Inch
  • Dia./Thread Size 2"-4-1/2
  • Basic Material Carbon Steel
  • Thread Dia. 2"
  • Fastener Finish Blank Steel
  • Material Grade Class 12
  • Vented Hole Size Not Vented
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list